Motion
100MPB
Straight-Thru Series Hydraulic Plug - Brass Body Material, Unvalved, 1 in NPT, 1 – 11-1/2 Male Thread, 1200 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00284726
MFR #100MPB
Your Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Brass Body Material, Unvalved, 1 in NPT, 1 – 11-1/2 Male Thread, 1200 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00284726
MFR #100MPB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.23/each(List $28.32)

Overview

Mfr description
100MPB BRASS PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPT
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1200 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPT, 1 – 11-1/2 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1 in
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure Wash, Carpet Clean, Water Blast, Beverage, Liquid Transfer, Oil & Gas
  • Weight
    0.426 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text