Motion
DC2021
Air Chief Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi psi, 1/4 in Body Size
MI ITEM #00284841
MFR #DC2021
Your Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 300 psi psi, 1/4 in Body Size
MI ITEM #00284841
MFR #DC2021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.68/each(List $24.77)

Overview

Mfr description
DC-2021 CPLG
  • Couplers shut-off when disconnected
  • Will interchange with many other makes
  • Flow rating at 100 PSI: 1/4" body: 37 CFM 3/8” body: 70 CFM 1/2" body: 150 CFM
  • Maximum pressure: 300 PSI
  • Temperature range: (-40°F to 250°F)

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/4 in
  • Coupling Connection Type
    Semi-Automatic
  • Flow Rate
    37 cfm
  • Standard Interchange
    Industrial
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text