Motion
DC2042
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 300 psi PSI, 1/4 in Body Size
MI ITEM #00284913
MFR #DC2042
Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 300 psi PSI, 1/4 in Body Size
MI ITEM #00284913
MFR #DC2042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.14/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.18 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    1/4 in Hose Barb
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Brass
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
DC 2042 COUPLER-HOSE SHANK
  • For air service only
  • Couplers shut off when disconnected
  • Flow rating at 100 PSI: 1/4" body: 37 CFM 3/8” body: 70 CFM 1/2" body: 150 CFM
  • Maximum pressure: 300 PSI
  • Temperature range: (-40°F to 250°F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text