Motion
DC2645
Air Chief Pneumatic Socket - Steel Body Material, 1/2 in Hose Barb, 300 psi PSI, 3/8 in Body Size
Mi Item #00284989
MFR #DC2645
Price$29.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Steel Body Material, 1/2 in Hose Barb, 300 psi PSI, 3/8 in Body Size
Mi Item #00284989
MFR #DC2645

Mfr description
DC 2645 SOCKET
  • For air service only
  • Couplers shut off when disconnected
  • Flow rating at 100 PSI: 1/4" body: 37 CFM 3/8” body: 70 CFM 1/2" body: 150 CFM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.57/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.27 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    1/2 in Hose Barb
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)