Motion
DC1026
Pneumatic Socket - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00285039
MFR #DC1026
Price$66.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00285039
MFR #DC1026

Mfr description
DC1026 COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.86/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.57 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPT
  • Material
    Steel
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)