Motion
DC1046
Air Chief Pneumatic Socket - Steel Body Material, 3/4 in Hose Barb, 300 psi PSI, 1/2 in Body Size
Mi Item #00285070
MFR #DC1046
Price$48.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Steel Body Material, 3/4 in Hose Barb, 300 psi PSI, 1/2 in Body Size
Mi Item #00285070
MFR #DC1046

Mfr description
DC-1046 COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.02/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.49 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    3/4 in Hose Barb
  • Flow Rate
    150 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)