Motion
BG2L-30STP

ZSI-FOSTER INC
BG2L-30STP

Air Blow Gun - Inline, 1/4 in NPT Inlet Size, 150 psi Inlet PSI
Mi Item #00285093
MFR #BG2L-30STP
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZSI-FOSTER INC
BG2L-30STP

Air Blow Gun - Inline, 1/4 in NPT Inlet Size, 150 psi Inlet PSI
Mi Item #00285093
MFR #BG2L-30STP

Mfr description
BG2L-30STP BLOW GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Inlet Size
    1/4 in NPT

Details

  • Air Pressure
    150 psi
  • Body Material
    Zinc
  • Handle Style
    Inline
  • Standards Met
    OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)