Motion
BHS82
Straight Barbed to Barbed Hose Mender - 1/4 in Hose ID
MI ITEM #00285095
MFR #BHS82
Your Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Barbed to Barbed Hose Mender - 1/4 in Hose ID
MI ITEM #00285095
MFR #BHS82

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.08/each(List $4.69)

Overview

Mfr description
BHS-82 SPLICER BARBED INSERT

Specifications

  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Hose Inside Diameter
    1/4 in
  • Material
    Brass
  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Number Of Ports
    2
  • Flow Control Type
    None
  • Max Operating Temperature
    +212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text