Motion
BHS84
Straight Barbed to Barbed Hose Mender - 3/8 in Hose ID
MI ITEM #00285097
MFR #BHS84
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Barbed to Barbed Hose Mender - 3/8 in Hose ID
MI ITEM #00285097
MFR #BHS84

Mfr description
BHS-84 SPLICER BARBED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in

Details

  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Material
    Brass
  • Max Operating Temperature
    +212 °F
  • Number Of Ports
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)