Motion
FHS4F4
Hydraulic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 1800 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00285143
MFR #FHS4F4
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 1800 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00285143
MFR #FHS4F4

Mfr description
FHS4F4 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.474 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    7200 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    1800 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)