Motion
FHP4M4
Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 1800 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00285158
MFR #FHP4M4
Your Price$28.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 1800 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00285158
MFR #FHP4M4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.33/each(List $35.41)

Overview

Mfr description
FHP4M4 STEEL PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1800 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Male Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Burst Pressure
    7200 psi
  • Standard Interchange
    Snap-Tite H Series
  • Industry/Application
    Hydraulic tools, Oil & Gas
  • Weight
    0.354 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text