Motion
FP251F
Mold Coolant Interchange Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 200 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00285238
MFR #FP251F
Your Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Female Thread, 200 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00285238
MFR #FP251F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.28/each(List $10.35)

Overview

Mfr description
FP251F PLUG (STEEL)

Specifications

  • Application
    Injection Mold Cooling
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPT
  • Working Pressure Range
    100 to 250 psi
  • Working Pressure
    200 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Flow Rate
    4.50 gpm
  • Standard Interchange
    Mold Coolant Interchange
  • Industry/Application
    Injection Molding, Automotive
  • Weight
    0.037 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text