Motion
FP353
Mold Coolant Interchange Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 200 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #00285261
MFR #FP353
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Plug - Brass Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 200 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #00285261
MFR #FP353

Mfr description
FP353 PLUG (BRASS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.53/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.072 lbs

Details

  • Application
    Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Male Thread
  • Flow Rate
    10.00 gpm
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Injection Molding, Automotive
  • Max Pressure
    200 psi
  • Maximum Operating Pressure
    200 psi
  • Seal Material
    Buna-N
  • Standard Interchange
    Mold Coolant Interchange
  • Temperature Range
    -90°F to 440 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)