Motion
VU38FN 38FN

FASTER
VU38FN 38FN

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 5076 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00285285
MFR #VU38FN 38FN
Your Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU38FN 38FN

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 5076 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00285285
MFR #VU38FN 38FN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.31/each(List $24.52)

Overview

Mfr description
VU38FN-38FN CHECK VALVE 5PSI

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5076 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Flow Rate
    17.96 gpm
  • Burst Pressure
    20305 psi
  • Industry/Application
    Construction, Agriculture, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text