Motion
VU12FN 12FN

FASTER
VU12FN 12FN

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in NPTF, 1/2 – 14 Female Thread, 5076 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00285287
MFR #VU12FN 12FN
Your Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU12FN 12FN

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in NPTF, 1/2 – 14 Female Thread, 5076 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00285287
MFR #VU12FN 12FN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.98/each(List $28.73)

Overview

Mfr description
VU12FN-12FN CHECK VALVE 5PSI

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    1/2 – 14 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5076 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/4 in NPTF, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/4 in
  • Flow Rate
    23.78 gpm
  • Burst Pressure
    20305 psi
  • Industry/Application
    Construction, Argriculture, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text