Motion
VU 1FN  1FN

FASTER
VU 1FN 1FN

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3625 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00285291
MFR #VU 1FN 1FN
List Price$78.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU 1FN 1FN

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3625 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00285291
MFR #VU 1FN 1FN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.00/each for your price

Overview

Mfr description
VU1FN-1FN CHECK VALVE 5PSI

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1 in
  • Flow Rate
    52.83 gpm
  • Burst Pressure
    14500 psi
  • Industry/Application
    Construction, Argriculture, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text