Motion
VU114FN 114FN L

FASTER
VU114FN 114FN L

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 3625 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #00285297
MFR #VU114FN 114FN L
List Price$135.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU114FN 114FN L

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 3625 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #00285297
MFR #VU114FN 114FN L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.66/each for your price

Overview

Mfr description
VU114FN-114FN-L CHECK VALVE 65PSI

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1-1/4 in
  • Flow Rate
    79.25 gpm
  • Burst Pressure
    14500 psi
  • Industry/Application
    Construction, Agriculture, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text