Motion
FS204
Mold Coolant Interchange Socket - Brass Body Material, 1/4 in Hose Barb, 200 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00285361
MFR #FS204
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold Coolant Interchange Socket - Brass Body Material, 1/4 in Hose Barb, 200 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00285361
MFR #FS204

Mfr description
FS204 STRAIGHT THRU SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.103 lbs

Details

  • Application
    Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in Hose Barb
  • Flow Rate
    4.50 gpm
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Injection Molding, Automotive
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)