Motion
HNV 18 NPT F 5

FASTER
HNV 18 NPT F 5

Hydraulic Socket - Brass Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 3190 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #00285455
MFR #HNV 18 NPT F 5
Price$31.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 18 NPT F 5

Hydraulic Socket - Brass Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 3190 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #00285455
MFR #HNV 18 NPT F 5

Mfr description
HNV-18-NPT-F-5 Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.57/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Force-to-Connect
    25.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Flow Rate
    1.59 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Air Conditioning Refigeration
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.01690 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3190 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)