Motion
HNV 18 NPT F

FASTER
HNV 18 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 7250 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #00285460
MFR #HNV 18 NPT F
Price$26.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 18 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 7250 psi PSI, 1/8 in Body Size, Buna-N Seal
MI ITEM #00285460
MFR #HNV 18 NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.37/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/8 in
  • Force-to-Connect
    13.7 lbs
  • Hex
    18 mm | 0.7100 in
  • Hex Size
    18 mm | 0.7100 in
  • Overall Length
    50.30 mm | 1.9800 in
  • Size
    0.1250 in
  • Weight
    0.1800 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    29007 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings for industrial applications, ISO 7241-B interchange
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Flow Rate
    1.32 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.01690 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    7250 psi
  • Working Pressure Range
    6001 to 15000 psi

Overview

Mfr description
HNV-18-NPT-F Q.D.COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text