Motion
H1S
Hydraulic Socket - Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 4000 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #00285461
MFR #H1S
Your Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Socket - Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 4000 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #00285461
MFR #H1S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.33/each(List $23.38)

Overview

Mfr description
H1S STEEL SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPT
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/8 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    1.80 gpm
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • Weight
    0.177 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text