Motion
4FQPI-4FP
Coupler - 7500 PSI, 1/4 in Body Size
Mi Item #00285483
MFR #4FQPI-4FP
Price$36.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupler - 7500 PSI, 1/4 in Body Size
Mi Item #00285483
MFR #4FQPI-4FP

Mfr description
4FQPI-4FP COUPLER
  • Built-in poppet style valve
  • Prevents fluid loss when disconnected
  • Pull back sliding sleeve to connect plug and socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.19/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    30000
  • Coupling Component
    Socket
  • Description
    G94521-0404 4FQPI-4FP
  • Manufacturer Upc Number
    072053032529
  • Material
    Steel
  • UPC_NO
    072053032529
  • Working Pressure
    7500
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)