Motion
6FQPI-6FP
Coupler - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 5000 PSI, 3/8 in Body Size, ISO 7241-B Seal
MI ITEM #00285508
MFR #6FQPI-6FP
Price$69.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupler - Steel Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 5000 PSI, 3/8 in Body Size, ISO 7241-B Seal
MI ITEM #00285508
MFR #6FQPI-6FP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.10/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000
  • Coupling Component
    Socket
  • Description
    G94521-0606 6FQPI-6FP
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Hose Connection Type
    Female NPT
  • Manufacturer Upc Number
    072053032536
  • Material
    Steel
  • Seal Material
    ISO 7241-B
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • UPC_NO
    072053032536
  • Working Pressure
    5000
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
6FQPI-6FP COUPLER
  • Built-in poppet style valves
  • Prevents fluid loss when disconnected
  • Pull back sliding sleeve to connect plug and socket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text