Motion
12FQPI-12FP

GATES RUBBER CO
12FQPI-12FP

Coupler - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 4000 PSI, 3/4 in Body Size, ISO 7241-B Seal
MI ITEM #00285557
MFR #12FQPI-12FP
Price$145.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FQPI-12FP

Coupler - Steel Body Material, 3/4 in NPT, 3/4 – 14 Female Thread, 4000 PSI, 3/4 in Body Size, ISO 7241-B Seal
MI ITEM #00285557
MFR #12FQPI-12FP

Mfr description
12FQPI-12FP COUPLER
  • Built-in poppet style valves
  • Prevents fluid loss when disconnected
  • Pull back sliding sleeve to connect plug and socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.87/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Weight
    0.91 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    16000
  • Coupling Component
    Socket
  • Description
    G94521-1212 12FQPI-12FP
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPT
  • Manufacturer Upc Number
    072053032550
  • Material
    Steel
  • Seal Material
    ISO 7241-B
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • UPC_NO
    072053032550
  • Working Pressure
    4000
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)