Motion
HNV 18 NPT M 5

FASTER
HNV 18 NPT M 5

Hydraulic Plug - Brass Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 3190 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #00285584
MFR #HNV 18 NPT M 5
List Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 18 NPT M 5

Hydraulic Plug - Brass Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 3190 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #00285584
MFR #HNV 18 NPT M 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.23/each for your price

Overview

Mfr description
HNV-18-NPT-M-5 Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3190 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1/8 in
  • Force-to-Connect
    25.1 lbs
  • Spillage
    0.01690 fl oz (US)
  • Flow Rate
    1.59 gpm
  • Burst Pressure
    13050 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Air Conditioning Refigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text