Motion
K1S/S
Hydraulic Plug - Stainless Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 3500 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #00285594
MFR #K1S/S
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Stainless Steel Body Material, 1/8 in NPT, 1/8 – 27 Female Thread, 3500 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #00285594
MFR #K1S/S

Mfr description
K1S/S STAINLESS PLUG
  • Both socket and plug are sealed at disconnect
  • Standard industrial interchange design, most widely used in industry
  • Buna-N seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPT
  • Body Size
    1/8 in
  • Weight
    0.040 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/8 in NPT, 1/8 – 27 Female Thread
  • Flow Rate
    1.80 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)