Motion
HNV 14 NPT M 5

FASTER
HNV 14 NPT M 5

Hydraulic Plug - Brass Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 2900 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #00285599
MFR #HNV 14 NPT M 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 14 NPT M 5

Hydraulic Plug - Brass Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 2900 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #00285599
MFR #HNV 14 NPT M 5

Mfr description
HNV-14-NPT-M-5 Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    17.1 lbs
  • Hex
    0.6700 in | 19 mm
  • Hex Size
    0.6700 in | 19 mm
  • Length
    1.3800 in | 35 mm
  • Size
    0.2500 in
  • Weight
    0.07 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    11600 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    4.23 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Air Conditioning Refigeration
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.03380 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2900 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)