Motion
HNV 12 NPT M

FASTER
HNV 12 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in NPTF, 3/4 – 14 Female Thread, 5075 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00285654
MFR #HNV 12 NPT M
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 12 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/2 in NPTF, 3/4 – 14 Female Thread, 5075 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00285654
MFR #HNV 12 NPT M

Mfr description
HNV-12-NPT-M Q.D.COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Force-to-Connect
    22.1 lbs
  • Hex
    1.1800 in | 30 mm
  • Hex Size
    1.1800 in | 30 mm
  • Length
    1.7300 in | 44 mm
  • Size
    0.5000 in
  • Weight
    0.21 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20300 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    19.81 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.09470 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)