Motion
9691957
213.53 Bourbon Tube Pressure Gauge - -30 inHg/0 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00285684
MFR #9691957
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
213.53 Bourbon Tube Pressure Gauge - -30 inHg/0 psi, 2-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00285684
MFR #9691957

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.91/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    -30 inHg/0 psi
  • Gauge Type
    Bourbon Tube Pressure Gauge
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    Copper Alloy
  • Seal Material
    EPDM
  • Thread Connection
    1/4 NPT

Overview

Mfr description
213.53.2.5" -30 INHG 2ND SCALE BAR
  • Vibration and shock resistant (with liquid filling)
  • 7/16 -20 SAE connection
  • Pressure ranges up to 15,000 psi (1,000 bar)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text