Motion
3PB3
General Purpose Plug - Steel Body Material, 1/4 in Hose Barb, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00285793
MFR #3PB3
Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Steel Body Material, 1/4 in Hose Barb, 2000 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00285793
MFR #3PB3

Mfr description
3PB3 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.25/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Hex
    0.63 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    8000 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in Hose Barb
  • Flow Rate
    179.60 gpm
  • Hose Connection Type
    Hose Barb
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 6150-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)