Motion
3PB5
Pneumatic Plug - Carbon steel Body Material
Mi Item #00285806
MFR #3PB5
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Carbon steel Body Material
Mi Item #00285806
MFR #3PB5

Mfr description
3PB5 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Details

  • Application
    Pneumatic
  • Body Material
    Carbon steel
  • Coupling Component
    Plug
  • Standard Interchange
    ISO 6150-B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)