Motion
9694280
Hydraulic Gauge - 200 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #00285902
MFR #9694280
Price$128.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 200 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #00285902
MFR #9694280

Mfr description
213.53 4 200PSI/KGCM2 1/4 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.28/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    79.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    200 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    EPDM
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)