Motion
PM7
Barbed to NPT Straight Hose Fitting - 1/4 NPT
Mi Item #00285903
MFR #PM7
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 1/4 NPT
Mi Item #00285903
MFR #PM7

Mfr description
PM-7 PUSH ON HOSE STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.60/each

Specifications

Dimensions

  • End Size/Type
    1/4 NPT
  • Rotation Angle
    0 °
  • Thread Size
    1/4–18 NPT

Details

  • Compatible Banding Types
    Push-On
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Max Operating Temperature
    +212 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)