Overview
Mfr description
PM-9 PUSH ON HOSE STEM
Specifications
- End Size/Type1/4 NPT
- ManufacturerName (description attribute)ZSi-Foster Inc
- End GenderMale
- Thread Size1/4–18 NPT
- Fitting ShapeStraight
- Compatible Banding TypesPush-On
- Connection 1 Short NameBarbed
- Connection 2 Short NameNPT
- Fitting Connection FamilyBarbed to NPT
- Maximum Swivel TorqueFixed Fitting
- Number Of Ports2
- Port GenderMale
- Rotation Angle0 °
- Flow Control TypeNone
- Max Operating Temperature+212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data