Motion
PM13
Barbed to NPT Straight Hose Fitting - 3/8 NPT
MI ITEM #00285909
MFR #PM13
Your Price$8.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 3/8 NPT
MI ITEM #00285909
MFR #PM13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.34/each(List $9.37)

Overview

Mfr description
PM-13 PUSH ON HOSE STEM

Specifications

  • End Size/Type
    3/8 NPT
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • End Gender
    Male
  • Thread Size
    3/8–18 NPT
  • Fitting Shape
    Straight
  • Compatible Banding Types
    Push-On
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Fitting Connection Family
    Barbed to NPT
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Port Gender
    Male
  • Rotation Angle
    0 °
  • Flow Control Type
    None
  • Max Operating Temperature
    +212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text