Specifications
Dimensions
- End Size/Type1/2 NPT
- Rotation Angle0 °
- Thread Size1/2–14 NPTF
Details
- Compatible Banding TypesPush-On
- Connection 1 Short NameBarbed
- Connection 2 Short NameNPT
- End GenderMale
- Fitting Connection FamilyBarbed to NPT
- Fitting ShapeStraight
- Flow Control TypeNone
- ManufacturerName (description attribute)ZSi-Foster Inc
- Max Operating Temperature+212 °F
- Maximum Swivel TorqueFixed Fitting
- Number Of Ports2
- Port GenderMale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)