Motion
9767881
Hydraulic Gauge - 30 inHg, 2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00285941
MFR #9767881
Price$190.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inHg, 2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00285941
MFR #9767881

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.40/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Overall Depth
    53.5 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    30 inHg
  • Gauge Type
    Bourdon Tube
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Thread Connection
    1/8 NPT

Overview

Mfr description
131.11 2 30INHG VAC 1/8 L PMMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text