Motion
SC5-3
Pneumatic Socket - Brass and Steel Body Material, 5/16 in Reusable Hose Stem, 300 psi psi, 5/16 in Body Size, Buna-N Seal
MI ITEM #00286002
MFR #SC5-3
List Price$33.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass and Steel Body Material, 5/16 in Reusable Hose Stem, 300 psi psi, 5/16 in Body Size, Buna-N Seal
MI ITEM #00286002
MFR #SC5-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.56/each for your price

Overview

Mfr description
SC5-3 MANUAL SOCKET

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Reusable Hose Stem
  • Thread Hose I.D. Tube O.D.
    5/16 in
  • Nominal Hose Outer Diameter
    9/16 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass and Steel
  • Seal Material
    Buna-N
  • Description Keyword
    5/16 in Reusable Hose Stem
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    5/16 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.310 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text