Motion
SD7-3
Pneumatic Socket - Brass and Steel Body Material, 3/8 in Reusable Hose Stem, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00286009
MFR #SD7-3
Price$21.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass and Steel Body Material, 3/8 in Reusable Hose Stem, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00286009
MFR #SD7-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.92/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Nominal Hose Outer Diameter
    5/8 in
  • Weight
    0.303 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass and Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/8 in Reusable Hose Stem
  • Hose Connection Type
    Reusable Hose Stem
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
SD7-3 MANUAL SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text