Motion
SHD54
Pneumatic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00286039
MFR #SHD54
Price$8.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 1/2 in NPT, 1/2 – 14 Male Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00286039
MFR #SHD54

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.77/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPT
  • Body Size
    1/2 in
  • Weight
    0.148 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Breathing Air, General Pneumatic
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Temperature Range
    -40°F to 250 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Type
    One-Way Shut-Off
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
SHD54 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text