Motion
SHD1815
Pneumatic Socket - Aluminum w/ Steel Sleeve Body Material, 1/2 in Hose Barb, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00286048
MFR #SHD1815
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Aluminum w/ Steel Sleeve Body Material, 1/2 in Hose Barb, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #00286048
MFR #SHD1815

Mfr description
SHD1815 AUTOMATIC SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.412 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum w/ Steel Sleeve
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Breathing Air, General Pneumatic
  • Material
    Aluminum bodies and zinc plated steel sleeves
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Temperature Range
    -40°F to 250 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)