Motion
SHD3103
Pneumatic Socket - Aluminum w/ Steel Sleeve Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #00286052
MFR #SHD3103
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Aluminum w/ Steel Sleeve Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #00286052
MFR #SHD3103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.39/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.230 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum w/ Steel Sleeve
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Breathing Air, General Pneumatic
  • Material
    Aluminum bodies and zinc plated steel sleeves
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Temperature Range
    -40°F to 250 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
SHD3103 AUTOMATIC SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text