Motion
SHDSC53
Pneumatic Socket - Aluminum w/ Steel Sleeve Body Material, 5/16 in Reusable Hose Stem, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00286079
MFR #SHDSC53
Price$40.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Aluminum w/ Steel Sleeve Body Material, 5/16 in Reusable Hose Stem, 300 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00286079
MFR #SHDSC53

Mfr description
SHDSC53 AUTOMATIC SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.27/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Nominal Hose Outer Diameter
    9/16 in
  • Weight
    0.300 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Aluminum w/ Steel Sleeve
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    5/16 in Reusable Hose Stem
  • Hose Connection Type
    Reusable Hose Stem
  • Industry/Application
    Breathing Air, General Pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Schrader
  • Thread Hose I.D. Tube O.D.
    5/16 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)