Motion
SJ8-2
Pneumatic Socket - Brass w/ Steel Sleeve Body Material, 0.170 in Tube, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00286096
MFR #SJ8-2
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass w/ Steel Sleeve Body Material, 0.170 in Tube, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00286096
MFR #SJ8-2

Mfr description
SJ8-2 MANUAL SOCKET
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.35/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.074 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass w/ Steel Sleeve
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    0.170 in Tube
  • Hose Connection Type
    Tube
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)