Motion
SV5805
Safety Vent Series Pneumatic Socket - Steel Body Material, 1/2 in Hose Barb, 300 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #00286123
MFR #SV5805
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Vent Series Pneumatic Socket - Steel Body Material, 1/2 in Hose Barb, 300 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #00286123
MFR #SV5805

Mfr description
SV5805 SAFETY SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    0.572 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    1/2 in Hose Barb
  • Hose Connection Type
    Hose Barb
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)