Motion
TF1713
Pneumatic Socket - Brass and Steel Body Material, 3/8 in Hose Barb, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00286187
MFR #TF1713
List Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Brass and Steel Body Material, 3/8 in Hose Barb, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00286187
MFR #TF1713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.24/each for your price

Overview

Mfr description
TF1713 AUTOMATIC SOCKET

Specifications

  • Application
    Automotive, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass and Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in Hose Barb
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Tru-Flate Automotive
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.201 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text