Motion
8781713923
Pneumatic Socket - Steel Body Material, 3/8 in Push-On Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00286189
MFR #8781713923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Socket - Steel Body Material, 3/8 in Push-On Hose Barb, 300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00286189
MFR #8781713923

Mfr description
C6-44L COUPLER 3/8 LOCK-ON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    3/8 in

Details

  • Application
    Pneumatic, Automotive
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in Push-On Hose Barb
  • Hose Connection Type
    Push-On Hose Barb
  • Industry/Application
    Automotive
  • Seal Material
    Buna-N
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)