Specifications
Dimensions
- Actual Thread Size1/4 – 18 NPTF
- Body Size1/4 in
Details
- ApplicationPneumatic, Automotive
- Body MaterialSteel
- Coupling ComponentSocket
- Description Keyword1/4 in NPT, 1/4 – 18 Female Thread
- Hose Connection TypeFemale NPT
- Industry/ApplicationAutomotive
- Seal MaterialBuna-N
- Standard InterchangeTru-Flate Automotive
- Thread Hose I.D. Tube O.D.1/4 in
- Working Pressure300 psi
- Working Pressure Range251 to 350 psi
Overview
Mfr description
C2 COUPLER 1/4 NPTF BULK