Specifications
Dimensions
- Actual Thread Size3/8 – 18 NPT
- Body Size3/8 in
- Length0.9
- Weight0.35
Details
- ApplicationPneumatic, Automotive
- Body MaterialSteel
- Coupling ComponentSocket
- Description Keyword3/8 in NPT, 3/8 – 18 Female Thread
- Hose Connection TypeFemale NPT
- Industry/ApplicationAutomotive
- Seal MaterialBuna-N
- Standard InterchangeTru-Flate Automotive
- Thread Hose I.D. Tube O.D.3/8 in
- Working Pressure300 psi
- Working Pressure Range251 to 350 psi
Overview
Mfr description
C6 3/8 NPTF COUPLER