Motion
K8S
Hydraulic Plug - Steel Body Material, 1 in NPT, 1 – 11-1/2 Female Thread, 2000 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00286459
MFR #K8S
Price$43.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Plug - Steel Body Material, 1 in NPT, 1 – 11-1/2 Female Thread, 2000 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00286459
MFR #K8S

Mfr description
K8S PLUG
  • Both socket and plug are sealed at disconnect
  • Standard industrial interchange design, most widely used in industry
  • Buna-N seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.57/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPT
  • Body Size
    1 in
  • Weight
    0.720 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPT, 1 – 11-1/2 Female Thread
  • Flow Rate
    31.80 gpm
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial, Oil & Gas, Construction, Mining, Automotive, Agriculture, Food & Beverage
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    2000 psi
  • Working Pressure Range
    1001 to 2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)